Beli soxhlet extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BioBase Auto Soxhlet Fat Extractoratribut:
- Measuring Range: Oil Content Within The Scope Of 0.5%-60% Of Good, Feed, Oil And Various Kinds Of Fat Products
- Measuring Sample Quantity: 6 Simultaneously
- Recovery Rate: ≥80%
- Recovery System: Automatic
- Temperature Controlling Range (°C): -100 (Room Temperature)
- Heating Time (minute): within 10
- Power (W): 1000
- Shape Size (mm): 670x250x600
- Voltage/Frequency (V/Hz): AC 220/50
- AS ONE Common Surigo Dimroth Cooleratribut:
- Cylinder Length (mm): 300
- Rubber Stopper (mm): 8
- MTops Heating Mantle Soxhlet 6 Recesses Digital (Pemanas Lab Mantle)atribut:
- Material: Powder coated metal case
- Number of Positions: 6
- Power Supply: 220V or 110V 50/60 Hz
- AS ONE Plug Rubber Viton Perforated (Penutup Karet)atribut:
- Hole Diameter (mm): 5
- Number of Holes: 1
- Velp Solvent ExtractorDeskripsi:SER 148 Series - Solvent ExtractorsSolvent extraction system suitable for the separation of a substance or a group of elements from solid and semi-solid samples according to the Randall technique.- The reliable solution for solvent extractionThe SER 148/3 and SER 148/6 can be used to separate a substance or a group of elements from solid and semi-solid samples according to the Randall technique (consisting of Immersion, washing and solvent Recovery).As for the automatic version SER 158, the main field of application is the determination of the content of soluble products such as fats, detergents, plasticizers and pesticides in food, animal feeds, detergents, rubber and plastic formulas, pharmaceutical products, soil.The SER 148 Series is a semi-automatic solution with no compromises on operator safety (IP55) and solvent consumption also guaranteeing a limited cost per analysis.Combined to HU6 Hydrolysis Unit, is possible to use the same crucibles to prevent any possible sample loss between the two units.- Randall Method, Faster ResultsPerform single or multiple solvent extractions with Randall method, an improvement of Soxhlet technique, as hot solvents are used to speed up the analysis. In fact, the fast solubilization made by hot solvent permits a considerable reduction of the extraction time (approx. 90 minutes).The extraction is made by immersion of the sample in the boiling solvent, followed by a rinsing phase with cold solvent.Maximum reproducibility is ensured, as well as a high recovery rate of the solvent used.SER Series can be used with a wide range of sample types and with a variety of solvents, for increased flexibility.atribut:
- Reproducibility (RSD) (%): ≤ 1
- Max. Volume Extraction Cup (ml): 150
- Working Temperature (°C): 100 to 260
- Sample Quantity (g): from 0.5 to 15 (generally 2-3 g)
- 2 Display: Working Temperature/Settable Parameters
- Construction Material: Epoxy Painted Metal Structure
- Cooling Water (L/minute): 2
- Immersion Time (minute): 0 to 999
- Number of Programs: 29
- Recovery Time (minute): 0 to 999
- Solvent Recovery (%): 50 to 75
- Washing Time (minute): 0 to 999
- Lutron Dissolved Oxygen MeterDeskripsi:This Digital Oxygen Meter is suppliedwith a polarographic type probe with anincorporated temp. sensor which servesfor precision Dissolved Oxygen(DO),Temp. measurement.Applications for Aquarium, Medicalresearch, Agriculture, Fish hatcheries,Laboratory, Water conditioning, Miningindustrial, Schools & Colleges, Qualitycontrol...atribut:
- Circuit: Custom one-chip of microprocessor LSI circuit
- Velp Automatic Kjeldahl Nitrogen Protein AnalyzerDeskripsi:UDK 169 with AutoKjel Autosampler - Automatic Kjeldahl Nitrogen Protein AnalyzerFully automatic distillation and titration for Kjeldahl protein determination, Non-Protein Nitrogen (NPN), volatiles and more. Connection to autosampler for high sample throughput, maximum flexibility and unattended operation.Safety, efficiency and precision for high-throughput laboratoriesThe UDK 169 is designed for high-throughput laboratories looking for precise and reproducible results of Kjeldahl nitrogen TKN, proteins, ammoniacal nitrogen, nitric nitrogen (Devarda), TVBN, sulfites, phenols, volatile acids, cyanides, and alcohol content. UDK 169 can be used in combination with the AutoKjel autosampler, for a highly productive system capable of autonomously processing sample tubes, which are fed directly into the fully automatic distillation and titration unit.- The fully automatic process ensures efficient operations, distillation and titration performed simultaneously - Shortest time-to-results with online titration and automatic results calculation - Premium result accuracy and precision thanks to the integrated colorimetric titrator with high precision burette- Programmable boric acid, water, sodium hydroxide addition- Selectable steam generation output level 10% – 100%- Auto removal of residues from titrator & sample tube- Clear and intuitive operations thanks to the Smart User Interface and digital display- Maximum safety for the operator - Unmatched flexibility with the autosampler and a wide accessory range Maximum Productivity with AutokjelUDK 169 used in combination with the AutoKjel autosampler, for a highly productive system is capable of autonomously processing up to 24 samples with standard test tubes (250 ml) or 21 Jumbo test tubes (400 ml).Sample tubes are taken from the carousel and fed directly into UDK 169 for further processing and reliable results, allowing the user to operate in complete safety and with extreme ease, without requiring an attendant.The UDK 169 & AutoKjel Kjeldahl analyzer is developed for continuous operation, providing the maximum sample throughput and data processing automation.Premium accuracy and precisionThe automatic Kjeldahl analyzer UDK 169 colorimetric titrator guarantees accuracy, precision, and a long lifetime. With a limit of detection (LOD) of 0.015 mgN and a limit of quantification (LOQ) of 0.04 mgN, UDK 169 is perfect even for challenging analyses with samples containing a low amount of Nitrogen.The system relies on a colorimetric measurement of a chemical reaction with automatic endpoint detection. VELP colorimetric titrator benefits:- Completely automatic procedure - Calibration-free- Maintenance-freeThe UDK 169 allows to constantly monitor the titration with the real-time graph displayed on the instruments. Unrivalled technologies to support your laboratory - Titanium Condenser and Technopolymer Splash HeadThe UDK 169 features the unique VELP patented titanium condenser designed for efficient thermal exchange and low water consumption. The distillate temperature is always kept below the Kjeldahl threshold value (35 °C), as indicated in the Kjeldahl method, without nitrogen loss.- Reduced water consumption- High resistance material with prolonged lifespan - Reduced break risks during routine cleaning The exclusive VELP Technopolymer Splash Head incorporated in the UDK 169 is designed for high throughput providing state-of-the-art durability and resistance.- Chemical resistant materials - Unmatched lifespan of up to 10,000 analyses - Maintenance-free and no risk of breaking Reliability and safety for your labThe UDK 169 is provided with the most complete set of safety features to ensure maximum operator safety. Sensors monitor tube in place, safety doors, reagent levels, cooling water flow-rate and more. The VELP Patented Steam Generator guarantees safe working conditions working without pressure:- Rapid pre-heating time- High performance and resistance- Maintenance-free- Works with deionized waterIntuitive software ensuring ease-of-use and data management at its bestThe bright 7" color touch screen and easy-to-use software guide the operator step-by-step. - Users' management with 3 levels of authorizations and permissions according to GLP - Real-time graph - Automatic result calculation and onboard archive - Control features for AutoKjel autosampler- Analysis and instruments statistics- Distillation in series feature to speed up data entry - Data export in .xls, .txt, .csv and maximum compatibility for LIMSThe optional barcode technology simplifies distillation data management and results calculation.The UDK 169 software can be upgraded with the optional 21 CFR Part 11 Package for Pharmaceutical, Cosmetic and Food industry laboratories that require compliance with FDA regulation. Streamlined processes and enhanced service support with VELP Ermes Cloud PlatformUDK 169 features the unique connection option via Wi-Fi or LAN to VELP Ermes Cloud Platform, the Smart Lab solution allowing you to reduce routine operations thanks to the real-time monitoring of your Kjeldahl analysis wherever you are, at any time. Just by using a PC, a Smartphone or a Tablet you can manage multiple instruments, consumables, workflows, analysis data, and instrument working conditions.Immediate event and alarm notifications inform you about analyses and the remote analysis interruption guarantees total control of your laboratory processes. Grant access to instruments and data only to specific people in your organization and decide whether you like to share information directly with VELP or with authorized service centers to benefit from a reduced diagnostic time and enhanced service support. Nitrogen determination at high throughput gets to a new level with VELP Ermes Cloud Platform.TEMS™ TechnologyUDK Series Kjeldahl distillation units work with the innovative TEMS™ benefits, for unmatched savings.Time Saving: rapid heating reduces wasted timeEnergy Saving: limited energy consumption thus cutting CO2 emissionsMoney Saving: cost reduction for each analysisSpace Saving: the narrow footprint saves valuable laboratory bench spaceatribut:
- Boric Acid Addition: Automatic
- Delay Time (Devarda Alloy Analysis) (s): 00 - 99min 59
- Detection Limit (mg N): >0.015 (LOD)
- Display: 7inch color touch screen
- Distillation Residues Removal: Automatic
- Distillation in Series: Yes
- Measuring Range (mg N): 0.04 to 220
- Recovery (%): ≥99.5
- Reproducibility (RSD) (%): ≤1
- Sodium Hydroxide Addition: Automatic
- Steam Flow Regulation (%): 10-100
- Structure: Corrosion-resistant technopolymer
- Titration Residues Removal: Automatic
- Titration Vessel Cleaning: Automatic
- Water Addition: Automatic
- Climbing Soxhlet Extractor II Typeatribut:
- Material: borosilicate glass-1
- Velp Extractor for Raw FiberDeskripsi:FIWE Fiber AnalyzersFiber Analyzers that use pre-heated reagents for fiber analysis according to Weende, Van Soest and other official methods.- Crude Fiber, Neutral & Acid Detergent FiberFIWE 3 and FIWE 6 are fiber analyzers suitable for raw fiber extraction, conventionally known as an indigestible residue. Rapid analysis, reliable results and high reproducibility are some of the most relevant Benefits: of these units which are ideal for the following applications:- the Weende method, the oldest analytical procedure still in use today, in which fiber concentration is measured as crude fiber (CF)- the Neutral Detergent Fiber (NDF), a method developed by Van Soest, now the most common measure of fiber used for animal feed analysis - Acid Detergent Fiber (ADF), a portion of the plant fiber and includes cellulose, lignin and variable amounts of xylans.- Acid Detergent Lignin (ADL) determination and Wijkstrom technique, a modification of the Weende methodHigh Reliability, Single or Multiple ExtractionsPerform single or multiple extractions including boiling, rinsing and filtration steps with the maximum reproducibility available.No sample transfer prevents any possible sample loss, as crucibles can also be used as sample vessels during weighing, drying and washing.Pre-heat the reagents with RC2 hot plate (included), and pour them directly into the system.- Rapid Heating ElementAn extremely efficient heating element speeds up the analysis, ensuring rapid heating of the sample, previously mixed with pre-heated reagents.Also after the second reagent addition, the heating element grants a fast re-heating of the solution, for conspicuous saving in terms of time.In fact, FIWE Series reduces the time required for the analysis: the equivalent manual procedure will require more than 6 hours, compared to the 2 hours with FIWE.- No transfer and sample lossIn order to prepare the sample for fiber analysis, COEX ensures rapid fat extraction directly into the same glass crucibles used by the FIWE series.The crucible, containing the defatted sample, is transferred directly to the FIWE analyzer, eliminating possible errors due to sample transfer.atribut:
- Construction Material: Epoxy Painted Metal Structure
- Sample Quantity (g): 0.5 to 3
- Sample Removal: Air Pump
- Digital Timer (minute): 0-99 with acoustic signal at the end
- Applications: Raw fiber (Weende, Wijstrom) Neutral or acid detergent treatment fiber (Van Soest) Lignin, Cellulose, Hemicellulose
- Reagent Discharge: Peristaltic Pump
- Reagents and Cooling Water: Separated Outlets
- Reproducibility (RSD) (%): ± 1
- Sample: Individuality Processed
- Temperature: Electronic Regulation
- SIBATA SCIENTIFIC TECHNOLOGY Flat Bottom Flask For Soxhlet Fat ExtractorDeskripsi:Spare part for common ground soxhlet fat extractor set.atribut:
- Material: Borosilicate glass
- Capacity (ml): 150
- Ground Joint: 24/40
- Ball Diameter (Φmm): 75
- Panasonic MicrowaveDeskripsi:- Dilengkapi dengan tombol putar yang mudah di operasikan.- Desain Elegan- Perpaduan tampilan desain warna silver dan kaca hitam cocok untuk dapur mungil Anda.- Daya RendahDengan konsumsi daya hanya 450 W, Microwave ini bisa menyajikan masakan sehat untuk keluarga dirumah.
- FAVORIT Soxhlet Extractor 50/42atribut:
- Volume (ml): 200
- Non Brand Kaporit Tablet Besar/Klorin TabletDeskripsi:China Import.Kaporit Tablet Besar digunakan untuk membunuh bakteri, virus, kuman dalam air, serta meningkatkan pH air.atribut:
- Size (kg): 1
- OHAUS Hotplate-Stirrer CeramicDeskripsi:OHAUS Guardian 5000™ Hotplates Stirrers are designed for safety and simplicity in all research, academic and industrial applications. The design ensures proper mixing and temperature control of the top plate or your sample when using the optional temperature probe. Heating models include a Single Point Calibration feature for multiple setpoints. Select from five models with three plate sizes for your everyday heating and stirring applications.atribut:
- Function: Heating and Stirring
- Plate Construction: Ceramic
- Speed Range (rpm): 60 to 1600
- Calibration: Temperature Calibration 3 Plate/3 Probe
- Control: Digital
- Display: Custom Backlit LCD
- Inuse cover: Available as an Accessory
- Safety Certification: TUV
- Speed Stability: +/-2%
- Temp. Stability: +/-3% Plate, below 100°C +/-2°C and +/-1% Probe, below 100°C +/-1°C
- Temperature Probe: Available as an Accessory
- Temperature Range (°C): Ambient+5–500
Daftar Harga soxhlet extractor Terbaru October 2026
| BioBase Auto Soxhlet Fat Extractor | Rp92.999.900 |
| AS ONE Common Surigo Dimroth Cooler | Rp3.399.900 |
| MTops Heating Mantle Soxhlet 6 Recesses Digital (Pemanas Lab Mantle) | Rp50.999.900 |
| AS ONE Plug Rubber Viton Perforated (Penutup Karet) | Rp369.900 |
| Velp Solvent Extractor | Rp319.999.900 |
| Lutron Dissolved Oxygen Meter | Rp7.099.900 |
| Velp Automatic Kjeldahl Nitrogen Protein Analyzer | Rp419.999.900 |
| B-ONE Soxhlet Extraction Apparatus (Alat Ekstraksi) | Rp5.599.900 |
| IWAKI Glass Ware Soxhlet Extractor ISO K-6 set | Rp1.799.900 |
| IWAKI Glass Ware Condenser (Gelas Ukur) | Rp909.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/65P106505221-1.jpg)
/0pP108198025-1.jpg)



/m5P105890797-1.jpg)

/P102079140-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)